missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research™ plus EU-IVD Single Channel Variable Volume Pipette
The ultra light Eppendorf Research plus pipette meets the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.
£274.62
Specifications
Certifications/Compliance | EU-IVD |
---|---|
Autoclavable | Autoclavable |
Disposable | Reusable |
Number of Channels | 1 |
Product Line | Research™ Plus™ |
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
10234204
|
Eppendorf™
3120000062 |
100 to 1000 μL | Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10724165
|
Eppendorf™
3120000020 |
0.5 to 10 μL | Gray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10214064
|
Eppendorf™
3120000070 |
0.5 to 5 mL | Purple |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10765675
|
Eppendorf™
3120000054 |
20 to 200 μL | Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10224204
|
Eppendorf™
3120000046 |
10 to 100 μL | Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10214204
|
Eppendorf™
3120000038 |
2 to 20 μL | Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10112444
|
Eppendorf™
3120000097 |
2 to 20 μL | Gray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
The ultra light Eppendorf Research plus pipette meets the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.
- Air-displacement pipette for accurate pipetting of aqueous solutions
- Feel the difference in weight and pipetting forces: the ultra light mechanical pipette is designed according to the strict criteria of the Eppendorf PhysioCare Concept and limits the strain on your hand and arm
- Spring loaded tip cone (not available for 5 mL and 10 mL pipettes) for minimal tip attachment forces helps to reduce stress
- Low tip ejection force of Eppendorf Research plus can be as low as 3.6 N
- Adjust your pipette in seconds for better accuracy when pipetting various difficult liquids like ethanol or even when pipetting at high altitudes. Return to factory adjustment without calibration
- Autoclave the entire pipette or only the lower part according to your needs to ensure contamination-free operation
Specifications
EU-IVD | |
Reusable | |
Research™ Plus™ |
Autoclavable | |
1 | |
Forward pipetting, Reverse pipetting, Removal of supernatants, Sample mixing, Phase extraction, Volume determination, Filling of plates, gels, and reaction vessels |