missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Research™ plus EU-IVD Single Channel Variable Volume Pipette

The ultra light Eppendorf Research plus pipette meets the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.

Brand:  Eppendorf™ 3120000020

Code : 97

Additional Details : Weight : 0.72000kg

 View more versions of this product

Product Code. 10724165

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

The ultra light Eppendorf Research plus pipette meets the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.

  • Air-displacement pipette for accurate pipetting of aqueous solutions
  • Feel the difference in weight and pipetting forces: the ultra light mechanical pipette is designed according to the strict criteria of the Eppendorf PhysioCare Concept and limits the strain on your hand and arm
  • Spring loaded tip cone (not available for 5 mL and 10 mL pipettes) for minimal tip attachment forces helps to reduce stress
  • Low tip ejection force of Eppendorf Research plus can be as low as 3.6 N
  • Adjust your pipette in seconds for better accuracy when pipetting various difficult liquids like ethanol or even when pipetting at high altitudes. Return to factory adjustment without calibration
  • Autoclave the entire pipette or only the lower part according to your needs to ensure contamination-free operation
Specifications

Specifications

EU-IVD
Autoclavable
Reusable
1
Single Channel Manual Pipette
Forward pipetting, Reverse pipetting, Removal of supernatants, Sample mixing, Phase extraction, Volume determination, Filling of plates, gels, and reaction vessels
epT.I.P.S.™ 20 μL
Gray
epT.I.P.S. 20 μL
Research™ Plus™
0.5 to 10 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers