missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Stackable Tube Racks

Organize and process your samples in a clearly arranged way with these tube racks. Eppendorf™ Stackable Tube Racks are ideal for sample processing, transport, and short- to mid–term storage of samples.

Brand:  Eppendorf™ 0030119495

Code : 96

Additional Details : Weight : 0.36000kg

Product Code. 15198344

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Ergonomic design
  • Numbered slots
  • Optimized capacity (24 places for 0.5 to 2.0mL vessels, 16 places for 5.0mL vessels)
  • UV-resistant
  • Autoclavable (121 °C, 20 min)
  • Variable: rack for Eppendorf 5.0 mL vessels, can also be used for 15 mL conical screw cap tubes
  • Robust coupling mechanism for 0.5 mL to 2.0mL racks
  • Stackable
Specifications

Specifications

White
16 x 5mL tubes
2/Pk.
Videos
SDS
Documents