missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Quartz Fiber Membrane Filter Without Binder
Hydrophilic quartz fiber filter
£235.00 - £469.00
Specifications
Airflow Rate | 44.5 L/min/ cm2 |
---|---|
Air Resistance | 50 mm of H2O |
Autoclavable | Autoclavable |
Color | White |
Filter Type | Depth Filter |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Diameter (Metric) Disc | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Diameter (Metric) Disc | Price | Quantity & Availability | |||
11768792
|
Merck
AQFA03700 |
1.4 in. | 3.7 cm | 3.7 cm |
£235.00
Pack of 100 |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||
11788792
|
Merck
AQFA09050 |
3.5 in. | 9 cm | 9 cm |
£375.00
Pack of 50 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||
11798792
|
Merck
AQFA11050 |
4.33 in. | 11 cm | 11 cm |
£392.00
Pack of 50 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||
11778792
|
Merck
AQFA04700 |
1.8 in. | 4.7 cm | 4.7 cm |
£469.00
Pack of 100 |
Estimated Shipment: 24-04-2024
Log in to see stock. |
|||
Description
Millipore fibrous disc filters are available in a wide range of flow rates and throughput capacities.Quartz Fiber Filters (Type AQFA)
Made of quartz fibers with no glass fibers or binders. Millipore's pure quartz manufacturing process involves a heat treatment step to improve the composition and prevent the filters from reacting with acidic gases, unlike glass fiber filters that can react and cause false readings. This makes quartz filters well suited for measuring heavy metal concentrations and small amounts of particles (such as the US EPA PM 10 ambient air monitoring method).
The quartz filters also exhibit good weight and form stability.
Specifications
44.5 L/min/ cm2 | |
Autoclavable | |
Depth Filter | |
Sterile | |
Perfect for measuring heavy metal concentrations and small amounts of particles | |
Hydrophilic | |
1742°F | |
0.016 in. | |
Filter Membranes |
50 mm of H2O | |
White | |
Fiber | |
1.6 mL/min/ cm2 | |
AQFA | |
Plain | |
950°C | |
430 µm | |
Hydrophilic |