missing translation for 'onlineSavingsMsg'
Learn More

Merck Millipore PetriSlide™ for Contamination Analysis

Substitute for Petri Dishes. PetriSlide™ for Contamination Analysis includes a transparent cover allowing microscopic examination without removal. Rectangular base has rounded corners for mounting on microscope stage.

Brand:  Merck Millipore PD1504700

Code : 71

Additional Details : Weight : 1.09350kg

Product Code. 10039930

  • £159.00 / Pack of 100


In stock, ready to ship: 3
Add to basket

Description

Description

Substitute for Petri Dishes. Merck Millipore™ PetriSlide™ for Contamination Analysis includes a transparent cover allowing microscopic examination without removal. Rectangular base has rounded corners for mounting on microscope stage.

Sterilized polystyrene storage and examination containers for culturing microorganisms.

  • Hold 47mm filter securely in place
  • Transparent cover allows microscopic examination without removal
  • Rectangular base has rounded corners for mounting on microscopic stage
  • Stored in cartons or standard slide cases
  • Use pure cellulose pads for microbiological analysis
  • Use without pads for contamination analysis

Specifications

Specifications

Clear
Transparent
Non-sterile
PetriSlide Container
Round
47 mm
Polystyrene
For use without pads for contamination analysis
Videos
SDS
Documents
Certificates