Learn More
Merck Filter Support Pads
Reinforce filters or use as spacers between filters. Filter Support Pads are available in absorbant cellulose pads to support filters in monitors or woven Dacron™ mesh spacers designed for use between filters. Available in diameters from 13mm to 124mm.
Brand: Merck AP1002500
48.19 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 71
Additional Details : Weight : 0.10000kg
Description
Cellulose support pads are used to reinforce filters in Millipore's monitors for contamination analysis. When saturated with growth medium, they can also be used for culturing microorganisms on membranes.To increase flow rate and throughput, our woven mesh spacers can be placed between filters in a serial filtration to prevent the downstream screen filter from in.blinding in. the upstream filter pores. Features & Benefits•Avoid membrane damage during high pressure or fast flow conditions •Spacers enable you to combine multiple stages of filtration into a single process step, saving time Applications:Air Monitoring, Environmental Monitoring, Aerosol Contamination MonitoringSpecifications
White | |
Cellulose Fiber | |
5.8 mL/minx cm2 | |
AP10 | |
100Pack. | |
220°F | |
0.031 to 0.039 in. | |
Filter Membranes | |
0.98 in. | |
2.5 cm |
Depth Filter | |
0.2 to 0.6 μm | |
Used as filter supports in Millipore™ monitors for contamination analysis for drying filters | |
Hydrophilic | |
Plain | |
105°C | |
0.8 to 1 mm | |
Hydrophilic | |
2.5 cm |