missing translation for 'onlineSavingsMsg'
Learn More

Merck Millipore 13mm Nonsterile Millex™ Syringe Filters - PES Membrane

Overmolded polypropylene housing and optimized housing design

£212.00 - £1406.00

Specifications

Color Code Green
Diameter (Metric) 13 mm
Type Syringe Filter
Housing Material Polypropylene
Inlet Style male luer slip
View More Specs

Products 4
Product Code Brand Pore Size Quantity Price Quantity & Availability  
Product Code Brand Pore Size Quantity Price Quantity & Availability  
11755223
View Documents
Merck Millipore
SLGPX13NK
0.22 μm Pk. of 1000
£1406.00
Pack of 1000
View alternative products
Save Up to 
»
Estimated Shipment: 05-08-2021
Add to basket
 
11765223
View Documents
Merck Millipore
SLHPX13NK
0.45 μm Pk. of 1000
£1406.00
Pack of 1000
View alternative products
Save Up to 
»
Estimated Shipment: 05-08-2021
Add to basket
 
11790453
View Documents
Merck Millipore
SLGPX13NL
0.22 μm 100 Pack £296.00
Pack of 100
Qty Price Break Available View alternative products
Save Up to 
»
Estimated Shipment: 12-07-2021
Add to basket
 
11700463
View Documents
Merck Millipore
SLHPX13NL
0.45 μm 100 Pack £212.00
Pack of 100
Qty Price Break Available View alternative products
Save Up to 
»
In stock, ready to ship: 3
Add to basket
 
Description

Description

  • Millipore Express™ Plus (PES) membranes offer the fastest flowrates and higher throughput
  • Overmolded polypropylene housing design provides a more robust filter, with a maximum housing pressure of 150psig (10 bar) enabling solutions to be filtered faster
  • Optimized housing design maintains 50% less hold volume than traditional 13mm filters to ensure maximum sample recovery
  • Fully automated manufacturing process minimizes the risk of contamination and meets pharmaceutical standards
  • Color-coded band on housing clearly indicates membrane type

Order Info

Inlet/outlet connections: female Luer-Lok™/male Luer slip.

Specifications

Specifications

Green
Syringe Filter
male luer slip
male Luer slip
13 mm
Polypropylene
Hydrophilic PES
SDS
Product Certifications