missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ 360 Isolator Cleaning System
BIOPHARMA

Quick, easy and efficient cleaning of isolators, biological safety cabinets, laminar flow hoods and other mini environments.

Brand:  Berkshire™ EC360.ICT.1

 View more versions of this product

Product Code. 15428500

  • £669.00 / Each
Estimated Shipment: 21-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

EasyClean 360 Isolator Cleaning Tool (17-987-360)
  • Durable, mirror finish, stainless-steel mop head swivels 360° for easy maneuverability
  • Head can be locked for 180° swivel
  • Triangular head shape allows for improved access in tight corners
  • Lightweight anodized aluminum handles (included) in two lengths: 14 in. (35cm) and 24 in. (61cm)
  • Quick-connect mechanism for easy handle attachment
  • Autoclavable (recommended maximum of 121°C for 30 min.)
  • Compatible for use in ISO Class 3/EU Grade A environments after sterilizing

 

Specifications

Specifications

EasyClean™ 360 Isolator Cleaning Tool
Sterile
1 stainless steel mop head and 2 aluminum handles/case. Handles are 14” (35cm) and 24” (61cm)
Cleaning of isolators, biological safety cabinets, laminar flow hoods and other mini environments.
Stainless steel, aluminum
Triangular
14 in., 24 in.
Mop Head & Handles
ISO Class 3/EU Grade A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers