missing translation for 'onlineSavingsMsg'
Learn More

Manutan Double wall carton, 566mm x 366mm x 254mm

Brand:  Manutan A329941

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12857219

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Greatly improved strength and rigidity over single wall boxes the double wall gives maximum protection for fragile products and supports heavier items. Ideal for export.
  • Internal length: 566mm
  • Internal height: 254mm
  • Load capacity: 25kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers