missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cryo Gloves - Shoulder Length
Safely handle samples from ultra-low and cryogenic storage with these cryo gloves which offer a high level of thermal protection.
Specifications
Description | Shoulder Length |
---|---|
Color | Blue |
For Use With (Application) | Handling Samples from Ultra-Low Temperature and Cryogenic Storage |
Length (English) | 28 in. |
Length (Metric) | 71.12 cm |
Description
Safely handle samples from ultra-low and cryogenic storage with these cryo gloves which offer a high level of thermal protection.
- Comfortable, lightweight, and breathable protection
- Side release buckles for quick on/off
- Available in a variety of sizes
Specifications
Shoulder Length | |
Handling Samples from Ultra-Low Temperature and Cryogenic Storage | |
71.12 cm |
Blue | |
28 in. |