missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ RC Syringe Filters
High burst strength for assured performance
Brand: Corning™ 431212
Code : 66
Additional Details : Weight : 0.24440kg
Description
- A variety of membranes are available to meet your needs: Polyethersulfone (PES) – low protein binding and faster flow rates; surfactant-free cellulose acetate (SFCA) – lowest protein binding; polytetrafluorethylene (PTFE) – chemical resistance; regenerated cellulose (RC) – best choice for DMSO compatibility; Nylon (NY) – hydrophilic, surfactant-free, and lowest extractable.
- 100% integrity tested, nonpyrogenic and noncytotoxic, manufactured in accordance with ISO 9001 standards.
Specifications
Regenerated Cellulose | |
0.2 μm | |
5 μL | |
Polypropylene | |
0.5 to 100 mL |
Regenerated Cellulose | |
For tissue culture and HPLC | |
87psi | |
Syringe Filter | |
4.0 mm |