missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Syringe Filters

Manufactured with PTFE for the highest degree of chemical resistance. Corning™ Syringe Filters are used with syringes that serve as both the fluid reservoir and the pressure source. They are 100% integrity tested.

£131.12 - £144.77

Specifications

For Use With (Application) For tissue culture and HPLC
Volume (Metric) 0.5 to 100 mL
Material PTFE
Tip Material Polypropylene
Type Syringe Filter
View More Specs

Products 2
Product Code Brand Diameter (Metric) Hold up Volume (After Air Purge) Pore Size Sterility Price Quantity & Availability  
Product Code Brand Diameter (Metric) Hold up Volume (After Air Purge) Pore Size Sterility Price Quantity & Availability  
10308091
View Documents
Corning™
431231
25 mm 100 μL 0.45 μm Non-sterile
£131.12
Pack of 50
View alternative products
Save Up to 
»
Estimated Shipment: 15-09-2021
Add to basket
 
10459521
View Documents
Corning™
431227
50 mm 500 μL 0.2 μm Sterile
£144.77
Pack of 12
View alternative products
Save Up to 
»
Estimated Shipment: 23-07-2021
Add to basket
 
Description

Description

For tissue culture and HPLC applications. Polypropylene housing.

 

  • Diameters: 25 and 50mm diameters handle volumes ranging from 0.5 to 100mL
  • 50mm diameter PTFE syringe filter is ideal for protecting vacuum lines and pumps
  • PTFE resin (PTFE): For working with gases or aggressive organic solvents
  • 0.2μm filter for very fine particulate removal and 0.45μm pore size for most clarification applications
  • Certified nonpyrogenic and noncytotoxic
  • Manufactured in accordance with ISO 9002 standards

 

PTFE membranes are certified not to cause extraneous peaks in the UV region in HPLC applications.

Order Info

Pore size and membrane type is printed on every syringe filter. Sterile filters are individually blister-wrapped in cases of 50, nonsterile in cases of 50. The 50mm PTFE syringe filter is supplied in case of 12.

Compliance

Manufactured to ISO 9002 and GMP standards, and 100% integrity tested. HPLC-certified filters (PTFE) undergo extensive testing to ensure no extraneous peaks in UV range.

Specifications

Specifications

For tissue culture and HPLC
PTFE
Syringe Filter
0.5 to 100 mL
Polypropylene
SDS
Product Certifications