missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Cork Rings

Support flasks with Usbeck Laborgaraete™ Cork Rings made from compressed cork. The rings cushion laboratory glassware and keep items upright.

Brand:  Usbeck Laborgeraete™ 5673

 View more versions of this product

Product Code. 10595482

  • £5.05 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Height: 30mm
  • Fit a variety of flask sizes
  • 1Pack
Specifications

Specifications

Compressed Cork
90 mm
Flasks up to 500 to 1000mL
Round
60 g
30 mm
140 mm
Cork Ring
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers