missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Compact Jerrican with Threaded Connector
35.44 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
5 L
10 L
Width (Metric):
65 mm
125 mm
Description
- With threaded connector 3/4 in.
- Ideal as a space-saving canister.
- Different liquids can be stored and decanted in a small space.
- The compact jerrycan can also be stored lying on its side e. g. in a refrigerator. It is very stable due to ribbed structure and
- PP, transparent
- With tamper-proof closure
Specifications
Capacity (English) | 1.3 gal. |
Product Type | Jerrican |
Closure Color | Blue |
Closure Material | Polypropylene |
Closure Type | Tamper-proof |
Depth (Metric) | 335 mm |
Description | Space saving jerry can |
Capacity (Metric) | 5 L |
Dimensions (L x W x H) | 335 x 65 x 335 mm |
Material | Polypropylene |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'