missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Graduated Polypropylene Cylinders with Raised Blue Graduations

Excellent for precise liquid measurement and fluid transfer in the laboratory.

Brand:  Hirschmann™ 7500193

 View more versions of this product

Product Code. 13188029

  • 99.65 € / Pack of 6
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Acc. to DIN 12681/ISO 6706
  • PP
  • Raised scale
  • Main point ring graduation
  • Hexagonal base
Specifications

Specifications

1000 mL
DIN 12681, ISO 6706
Graduated cylinder, PP
Reusable
10 mL
Round
Blue
440 mm
Polypropylene
6/Pack
B
69 mm
10 mL
Precise Liquid Measurement and Fluid Transfer in the Laboratory
Hexagonal
Graduated Measuring Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions