missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class A PMP Tall-Form Measuring Cylinder
Manufactured with crystal clear PMP for optimum visibility. VITLab™ Class A PMP Tall-Form Measuring Cylinders are designed with a hexagonal base with bottom studs to provide high stability.
Brand: VITLAB™ 64904
13.43 EUR valid until 2024-11-15
Use promo code "21643" to get your promotional price.
Description
- Raised scale and ring marks at the primary scale points, calibrated ‘In’
- Lot certificate supplied bears batch number and actual nominal value ascertained under test conditions
- The resulting deviations from the nominal value fall well under the allowed tolerances of Class A according to DIN 12681 and ISO 6706
- DE-M marked
- Laser engraved batch number and year of manufacture
- Thermal stress up to 121 °C (autoclaving) does not cause tolerance limits to be permanently exceeded
Specifications
100 mL | |
±0.5 mL | |
2 | |
Raised | |
2Pack | |
Autoclavable | |
Round | |
250 mm |
PMP | |
DIN 12681, ISO 6706 | |
A | |
33 mm | |
1 mL | |
±0.5mL | |
Hexagonal | |
Graduated Cylinder |