missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Chicken Embryo Extract

Chicken Embryo Extract, cell culture supplement

Brand:  MP Biomedicals™ 92850145

Code : NEW

Additional Details : Weight : 0.02000kg

Product Code. 11485015

Quantity Price
1 £492.18 / 20mL
5 £452.36 / 20mL
Estimated Shipment: 13-08-2021

Please to purchase this item. Need a web account? Register with us today!



Description

Description

Chicken Embryo Extract is obtained from ten-day-old embryos. The product is intended for in vitro research use only.

  • Chicken embryo extract is prepared from 9 to 12 day old eggs collected from registered flocks and found to be free from clinical signs of notifiable diseases
  • Widely used as cell culture supplement for avian neural crest cells, muscle cells, dorsal root ganglion neurons, etc
  • Supplemented with 100 IU/mL Penicillin, 100 ug/mL Streptomycin and 2.5 ug/mL Amphotericin, and sterile filtered to 0.2 µm
Specifications

Specifications

Chick Embryo Extract
For in vitro research use only
Store at -20°C.
20mL
Supplied in Dulbecco's PBS
Growth Factor Supplement
Filtered to 0.2μm
Sterile
Frozen
Growth factor supplement in tissue culture
Videos
SDS
Documents
Certificates