missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLMASTER Polystyrene 5XL Roller Bottles - Long Form

For use in cell culture. Greiner Bio-One CELLMASTER Polystyrene 5XL Roller Bottles - Long Form renders cell adhesion through physical surface treatment.

£366.00

Specifications

Bottle Surface Ribbed
Capacity (Metric) 5030 mL
Color Clear
Diameter (English) 4.8 in.
For Use With (Application) Cell cuture
View More Specs

Products 1
Product Code Brand No. per Pack No. per Case Price Quantity & Availability  
Product Code Brand No. per Pack No. per Case Price Quantity & Availability  
13045043
View Documents
Greiner Bio-One
682070
1 12
£366.00
Pack of 12
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic, non-cytotoxic
  • Seamless blow-moulding technique, rules out leaking seams
  • USP Class VI end product testing certified
  • Safety screw cap guarantees tightly closed, co
Specifications

Specifications

Ribbed
Clear
Cell cuture
Sterile
Long Form
500 mm
122 mm
5030 mL
4.8 in.
Polystyrene
4250cm2
TC Treated
Roller Bottle
Screw Cap
Videos
SDS
Documents

Documents

Product Certifications