missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair™ Smart 391 Ductless Fume Hood

Providing superior filtration to keep you protected during your chemical processes, and equipped with Smart Technology, a simple and innovative way to quickly allow you to see that the hood is operating safely.

Brand:  Erlab™ A61B/BE


Additional Details : Weight : 90.00000kg

Product Code. 15574550

  • £4553.28 / Each

Estimated Shipment
23-07-2021

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Exclusive Erlab filtration technology combining activated carbon and HEPA/ULPA to adapt to the manipulation
  • Meets AFNOR NFX 15 211/ANSI Z9.5-2012 filtration efficiency standard (class 1 and 2)
  • Real-time sensors to detect main filter saturation with solvents, acids or formaldehyde
  • Safety filter in case of main filter saturation
  • Air face velocity permanent monitoring
  • Erlab Safety Program - application analysis and validation, usage framework certification, usage follow-up
  • Connected device allowing reception of safety notifications and use status
  • Modular filtration column adapting to application changes
  • Easy and fast relocation
  • No ductwork cost
  • Compared to a extraction fume cupboard, energy savings compensate filter replacement cost
  • No chemical release into the atmosphere
  • Low energy consumption
Specifications

Specifications

220 V
AFNOR NF X 15-211:2009: France - BS 7989: England
DIN 12 927: Germany - EN 1822:1998 (HEPA H14 and ULPA U17 Filters) - CE Marking
29.5 in.
63.75 in.
For organic vapor, acid
120.5 cm
90 to 220V 50 to 60Hz 65w
220 m3/h - 135 CFM
74.93 cm
Ductless filter hood
Class1, 2C, liquid chemical handling
47.24 in.
161.92 cm
Videos
SDS
Documents