missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Brass Compression Pipe Adapter

Offers very good chemical resistance. Ideal when working with any rigid tubing, including tubing made from fluoropolymers, other rigid plastics and metals

£17.60 - £17.95

Specifications

Product Type Compression x NPT(M) Connector
Autoclavable Not Autoclavable
Material Brass
Min. Operating Temperature (English) -85°F
Min. Operating Temperature (Metric) -65°C
View More Specs

Products 2
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
11815453
View Documents
Cole-Parmer™
31412-36
3/8 in.
£17.95
Each
Estimated Shipment: 27-12-2024
to see stock.
Add to basket
 
11825453
View Documents
Cole-Parmer™
31412-38
1/2 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Very good chemical resistance.
  • Compression fittings work well with rigid tubing such as PTFE or polypropylene.
  • A compression fitting has a nut that compresses rigid tubing against fitting body for high-pressure applications.
  • Compression connector family is ideal when working with rigid tubing.
  • When selecting your fittings, consider your tubing type, material compatibility and temperature and pressure conditions.
Specifications

Specifications

Compression x NPT(M) Connector
Brass
-65°C
482°F
Not Autoclavable
-85°F
400 psi
250°C
Videos
SDS
Documents

Documents

Product Certifications