missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ TLS 2200™ and TLS PC Link™ Printer Ribbons
For use with the TLS2200 and TLS PC Link Thermal Transfer Printers
£30.80 - £45.65
Specifications
Product Type | Printer Ribbon |
---|---|
Color | Black |
Length (English) | 75 ft. |
Width (English) | 2 in. |
Length (Metric) | 23 m |
Product Code | Brand | Color | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Equipment) | Price | Quantity & Availability | ||||
11578983
|
Brady™
018558 |
Black | R4310 Series Printer |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10088351
|
Brady™
018559 |
Black | R6010 Series Printer |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10150242
|
Brady™
018560 |
Black | R6210 Series Printer |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Black ribbons for use with a variety of Brady label materials.
R4310 Series Ribbon
Recommended for use with these label materials:
- Matte white PE tag (B-109)
- PermaSleeve™ 3:1 heat-shrink polyolefin (B-342)
- Matte white permanent paper (B-424)
- High-temperature amber polyamide (B-426)
- Self-laminating vinyl (B-427)1
- Matte metallized polyester (B-428)2
- Self-extinguishing Tedlar™ (B-437)
- Ultra-aggressive permanent matte metallized polyester (B-486)
- Matte white (B-489)3
- Matte white nylon cloth (B-499); and self-laminating Tedlar (B-642)
Recommended for use with these permanent labels:
- lGlassy white (B-423)2,3 (only with 6010 ribbon)
- Super-permanent polyester (B-422)2
- Glossy clear polyester (B-430)2
- Glossy metallized (B-435)2
- Glossy white vinyl (B-439)
- Matte white polyester (B-459)2
- Ultra-aggressive glossy white polyester (B-483)2
- High-temperature glossy white polyamide (B-457)1
- Glossy white static dissipative polyester (B-473)2 Polyimide (B-477)1
Recommended for use with these label materials:
- BradySleeve™ heat-shrink polyolefin (B-321)
- Matte white polypropylene tag/insert (B-412)
- Self-laminating vinyl (B-427)
- Matte white tamper-evident vinyl (B-351)
- Glossy white (B-423)
- Super-permanent polyester (B-422)
- Glossy clear permanent polyester (B-430
- Self-extinguishing Tedlar (B-437)
- Glossy white permanent vinyl (B-439)
- Glossy white static dissipative polyester (B-473) and polyimide (B-477)
- Ultra-aggressive permanent glossy white polyster (B-483
- Matte white nylon cloth (B-499)
- Self-laminating Tedlar (B-642)
Order Info
Dimensions: 2 in. x 75 ft. (5.08cm x 22.9m). To determine the best ribbon for your application, call your Customer Service Representative at 1-800-772-6733.
1 Label is UL recognized when used with respective ribbon.
2 Label is UL recognized and CSA approved when used with respective ribbon.
3 Label is AGA approved and UL recognized. CSA approved when used with respective ribbon.
Specifications
Printer Ribbon | |
75 ft. | |
23 m | |
Ribbon | |
Use with a variety of Brady label materials |
Black | |
2 in. | |
50.80 mm | |
UL, CSA | |
1 Ea. |