missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Label Maker Cartridge: Polyester, StainerBondz™
Label Maker Cartridge: StainerBondz™ Super Chemical Resistant Polyester (B-481) is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.
£51.75 - £55.60
Specifications
Certifications/Compliance | RoHS, ASTM D |
---|---|
Finish | Matte White |
Material | Polyester |
Sterility | Non-sterile |
For Use With (Application) | Slide staining process and other laboratory identification which requires superior chemical resistance |
Description
- StainerBondz™ B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable with B30 series printers from Brady™
- B-481 performs well in the commonly used H & E (hematoxilin and eosin) slide staining process
- Excellent resistance to a wide variety of chemicals, oils and water
- All-in-one cartridge includes label supply and R6400 Series ribbon
Specifications
RoHS, ASTM D | |
Polyester | |
Slide staining process and other laboratory identification which requires superior chemical resistance | |
-112 to 266°F | |
40 lb./in. | |
0.9 in. |
Matte White | |
Non-sterile | |
1 Ea. | |
-80 to -3°C | |
0.0033 in. | |
22.86 mm |