missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™71 Printer Ribbons
High-density ribbon for use with BMP71 Label Maker
£96.85 - £101.00
Specifications
Color | Black |
---|---|
For Use With (Equipment) | BMP71 Label Printer |
Material | Resin |
Length (English) | 150 ft. |
Width (English) | 2 in. |
Product Code | Brand | Certifications/Compliance | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Description | Price | Quantity & Availability | ||||
12873265
|
Brady™
114549 |
RoHS 2002/95/EC | Black 6200 Series Thermal Transfer Printer Ribbon for BMP71 Printer |
£101.00
1 box |
In Stock
Log in to see stock. |
||||
11854794
|
Brady™
114556 |
CSA, RoHS, UL | Black 6400 Series Thermal Transfer Printer Ribbon for BMP71 Printer |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11854295
|
Brady™
114547 |
CSA, RoHS, UL | Black 6000 Series Halogen Free Thermal Transfer Printer Ribbon for BMP71 Printer |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
High-density ribbon for use with BMP71 Label Maker
- Excellent solvent resistance, high heat resistance, and super scratch resistance
- Ribbon core inside diameter: 1 in. (25.4mm), ink side out
- W x L: 2 in. x 150 ft. (5cm x 45.7m)
- Color: Black
Certifications
CSA approved. UL recognized.
Compliance
RoHS compliant
Specifications
Black | |
Resin | |
2 in. | |
50.80 mm | |
2.54 cm | |
1 Ea. |
BMP71 Label Printer | |
150 ft. | |
45.7 m | |
1 in. | |
Harsh environment labeling applications |