missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Black 4300 Series Environmentally Resistant Thermal Transfer Printer Ribbon

Reliable, sharp-edge print ribbon offers strong environmental resistance against smearing and chemicals for maximum bar code readability

Brand:  Brady™ 035244

99.66 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.



Code : 50

Additional Details : Weight : 0.19800kg

Product Code. 10072964

  • £109.00 / 1 box
Estimated Shipment: 07-05-2024
to see stock.
Add to basket

Description

Description

  • Inside diameter: 1 in. (25.40mm), ink side out
  • Color: black
  • Dimensions: 2.4 in. x 82 yd. (59.940mm x 299.920m)
  • Ribbon core: fiber
  • Compatible Printers: BBP72, BBP81, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, Bradyprinter PR Plus, Bradyprinter PR Plus 600, PAM 3000, Tagus T200, Tagus T300, Thermal Transfer Printers
Specifications

Specifications

Black
Wax
2.4 in.
59.92 mm
82 yd. x 2.4 in. (299.92 m x 59.94 mm)
Ink side out
BBP72 Label Printer, BradyPrinter PR Plus Series Label Printer, Brady 200MVP Plus, PAM 3000, Brady 300MVP Plus, Tagus T300, Brady 3481, BBP81 Label Printer, Brady 600X-Plus II, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441
82 yd.
299.92 m
25.4 mm I.D.
Black 4300 Series Thermal Transfer Printer Ribbon
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers