missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Box of Eppendorf Quality™ epT.I.P.S.™ Pipette Tips
Eppendorf™ Box of Eppendorf Quality™ epT.I.P.S.™ Pipette Tips are the perfect combination that results in reduced-force tip attachment and ejection with complete sealing.
Specifications
Filtered | Non-filtered |
---|---|
Color | Natural |
Autoclavable | Autoclavable |
Model | epT.I.P.S.™ Box |
Certifications/Compliance | EN ISO 8655 |
Description
- Contamination-free transfer of trays to stable working box
- System optimized for use with multichannel pipettes
- Color-coded trays for simple identification of tips and pipette
- Tips can be attached to pipette from refill trays
- Boxes and trays are autoclavable at 121°C for subsequent use
Specifications
Non-filtered | |
Autoclavable | |
EN ISO 8655 | |
Box |
Natural | |
epT.I.P.S.™ Box | |
Eppendorf Quality™ |