missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Squat Form Heavy Duty Beakers
Click to view available options
Capacity (Metric):
150 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
Description
- Heavy wall construction for increased mechanical strength
- Full 3.3 expansion borosilicate glass
- Reinforced rim with 'easy pour' pouring spout
- Graduated in white ceramic marking area
- Uniform wall thickness for optimm optical clarity
Specifications
Capacity (Metric) | 1000 mL |
Material | Borosilicate Glass |
Includes | Spout |
Quantity | 10 |
Type | Beaker |
Graduated | Yes |
Scale | White Ceramic Scale |
Style | Squat Form |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'