missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Borosilicate Low Form Heavy Duty Beaker, with Spout
Specifications
Accuracy | ±5% |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | For Measuring and Mixing Liquids |
Includes | Spout |
Quantity | Each |
Specifications
±5% | |
For Measuring and Mixing Liquids | |
Each | |
Yes | |
Dual White Scale |
Borosilicate Glass | |
Spout | |
Beaker | |
ASTM E960 | |
Griffin |