missing translation for 'onlineSavingsMsg'
Learn More

BioTek™ MultiFlo™ Microplate Dispenser

Replaces up to four independent dispensers in one compact instrument

Brand:  BioTek™ MFP


Additional Details : Weight : 12.70060kg

Product Code. 11942481

  • £9996.00 / Each


Estimated Shipment: 14-10-2021
Add to basket

Description

Description

Fully modular and upgradable design with peristaltic pump and microprocessor-controlled syringe technologies.

  • Broad volume handling range—1μL to 3mL
  • Microplates with 6 to 1536 wells with a wide array of plate formats, including low profile, standard height, deep well and microtubes
  • Compact footprint with base instrument height under 8 in.
  • Dispenses at 7° angle for minimized disturbance to loosely-adherent cell monolayers
  • Autoclavable dispense paths for guaranteed sterility
  • Easy to use keypad interface or increased flexibility with LHC PC Software
  • Speed: dispenses 1536 wells in 7 seconds

  • Confidence-Plus™ unconditional lifetime warranty
  • BioStack automation compatible
  • Available with one or two peristaltic pumps, two syringe pumps or any combination
Optional Accessories:
  • Peristaltic Pump Cassettes—available in plastic and stainless-steel tip varieties
  • Cassette Tubing Extension Kits
  • Cassette Replacement Tubing Kits
  • Cassette Calibration Kit
  • BioStack™ Microplate Stacker
  • 3-MultiFlo Rack for Robotic System Integration

Dispensing—1 Peristaltic pump

  • Labware Types:
    • 6-, 12-, 24-, 48-, 96-, 384- and 1536-well microplates in low profile, standard and deep well heights
    • PCR trays
    • Microtubes
  • Dispensing Speed:
    • 10μL/well, 96 wells, 8-tip cassette: 3 sec.
    • 5μL/well, 384 wells, 8-tip cassette: 7 sec.
    • 1μL/well, 1536 wells, 8-tip cassette: 21 sec.
  • Volume Range: 1–3000μL/well
  • Sterilization: Autoclave

Certifications

CE marked and ETL™ marked

Specifications

Specifications

CE, ETL
26.9 cm
240V 50/60Hz
7.6 in.
w/Peristaltic pump dispenser
14.3 lb.
16.1 in.
10.6 in.
Microplate Dispenser
50/60Hz
19.3 cm
240V
6.5kg
Videos
SDS
Documents
Certificates