missing translation for 'onlineSavingsMsg'
Learn More

BioTek™ MicroFill™ 96-/384-Well Microplate Dispenser

Standard and autoclavable models provide accurate and precise dispensing without time-consuming recalibration and maintenance

Brand:  BioTek™ AF1000A


Additional Details : Weight : 8.90000kg

Product Code. 10218372

  • £9594.00 / Each


Estimated Shipment: 01-09-2021
Add to basket

Includes: 16-channel manifold for 96- and 384-well microplates, aerosol cover, priming trough self-draining kit

Description

Description

Reliable, economical dispensing unit incorporates a microprocessor-controlled syringe pump for optimal performance. Dispense flowrates are user controlled, allowing low- to high-velocity dispensing for any application. Robot-compatible carrier accommodates 24-, 96-, or 384-well microplates in standard or deep-well formats. Small footprint allows easy fit within a laminar flow cabinet.

Key Features

  • Volume range is selectable in 1μL increments from 5 to 6000μL per well
  • 20μL can be dispensed into a 384-well plate in 12 seconds; into a 96-well plate in four seconds Multilanguage memory stores up to 75 programs at the touch of a button
  • User interface has 2 × 24 LCD character screen, 25 alphanumeric soft keys

Model BT-AF1000A

  • Includes autoclavable fluid path for guaranteed sterility

Specifications

Specifications

1μL typical at 5μL, 1μL typical at 20μL, 1% typical at 100μL
18 in.
Microfill Microplate Dispenser
100 to 240VAC 50/60Hz
80%
17.78 cm
2 x 24 LCD character screen, 25 alphanumeric soft keys
24, 96 and 384-well microplates
59° to 95°F
Interface software for robotic system integration
33.81 oz.
20 lb.
15 in.
CE, TUV
45.72 cm
5 to 6000 μL
50/60Hz
7 in.
1 μL
<5% CV typical at 5μL, <2.5% CV typical at 20μL, <1% CV typical at 100μL
10 μL/well, 96-wells, 1 x 16 : 4 sec., 5μL/well, 384-wells, 1 x 16 : 7 sec.
15° to 35°C
100 to 240VAC
1 L
9.07kg
Videos
SDS
Documents
Certificates
View accessory products