missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Straight Fitting, Quick Disconnect x Barb, Coupling Insert Polysulfone

Cole-Parmer™ Straight Fitting, Quick Disconnect x Barb Coupling Insert, Polysulfone is the insert portion of a polysulfone quick-disconnect coupling and provides a rapid and secure tubing connection.

Brand:  Cole-Parmer™ 31307-40

Product Code. 11818621

  • £15.15 / Each
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High-flow quick-disconnect couplings consists of a body and an insert (order fitting halves separately).
  • Plug insert into coupling body to connect—fitting halves lock into place immediately.
  • To disconnect fitting halves, simply press the button on the coupling body.
  • Valved models have a spring-operated 316 SS valve that seals the flow path when fitting halves are disengaged.
  • All fitting bodies have 316 SS latch springs and EPDM seals
Specifications

Specifications

Quick-disconnect fittings, straight-through hose barbs inserts, PES, 3/8 in.
Quick-disconnect body, 0.375 NPT(M) Thread, 3/8 in. ID tubing
1 Each
0.375 in. NPT
Max: 698 mm Hg
Autoclavable
-40°C
Autoclave, Ethylene Oxide or Gamma
125 psi
137°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers