missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Arktik™ Thermal Cycler

Suitable for a wide range of applications—from individual reactions to high-throughput projects.

£3322.00

Specifications

Block Configurations 96 x 0.2mL, 384 x 0.03mL, 2 x 48 x 0.2mL (dual block). Interchangeable
Depth (Metric) 38cm
For Use With (Application) PCR
Height (Metric) 29cm
Max. Ramp Rate Up to 3°C/sec.
View More Specs

Products 1
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
11999984
View Documents
Thermo Scientific™
TCA0002
Arktik base unit without gradient This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

Suitable for a wide range of applications—from individual reactions to high-throughput projects. The Thermo Scientific™ Arktik™ Thermal Cycler offers flexibility with three different interchangeable blocks: 96-well block, 384-well block and a dual block with two 48-well units. A broad temperature gradient simplifies temperature optimization. It features an easy-to-use graphical interface for protocol setup and also offers preprogrammed protocols for maximum convenience.

  • Interchangeable blocks with excellent thermal precision
  • Dual 48-well block for multi-user option
  • Broad (up to 30°C) and accurate temperature gradient†
  • Reliable and easy to use with low noise level
  • Over-tightening protection system in the heated lid
  • Accepts almost all standard PCR plastics
Ordering Information:
Gradient feature not available for 48/48-well blocks.
Gradient feature not available in the U.S., Germany and Japan.

Requires:
Purchase of a heat block is required for operation.
Specifications

Specifications

96 x 0.2mL, 384 x 0.03mL, 2 x 48 x 0.2mL (dual block). Interchangeable
PCR
Up to 3°C/sec.
±0.3°C
±0.4°C
10.5kg
Max. 30°C
Semi-graphical programming
38cm
29cm
99
4° to 99.9°C
600W
29cm
Manually adjustable. Over-tightening protection system.
SDS

Purchase of this instrument conveys a limited, nontransferable immunity from suit for the purchaser's own internal research and development and applied fields other than human in vitro diagnostics only under Canadian Patent 1,339,653, U.S. Patent 5,475,610 (claims 160-163 only) and non-U.S. counterpart claims as applicable.