Learn More
Applied Biosystems™ MicroAmp™ Reaction Tube with Cap, 0.2 mL, assorted colors
Designed to maximize sample recovery and ensure uniform heating/cooling
Brand: Applied Biosystems™ N8010840
73.33 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Code : 50
Additional Details : Weight : 0.10500kg
Includes: 1000 MicroAmp reaction tubes with caps, 0.2mL
Description
For use with Applied Biosystems 0.2mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, GeneAmp™ PCR System 9700 and the Applied Biosystems 2720 Thermal Cycler. Optimally designed for precise PCR.
- Consistent plastic thickness enables uniform heating and cooling for accurate results
- Captive lid with positive-click closure assures proper seating
- Polished surface and conical bottom allows maximum sample recovery
- Assorted colors (red, orange, blue, and green) provide easy identification
- Available in economical bulk packages
- MicroAmp Reaction Tubes provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification with our 0.2mL 96-well thermal cyclers
- Tubes undergo stringent quality testing to ensure reproducible results and reliable temperature and amplification uniformity for samples
- Caps also available in clear, autoclaved to provide a clean, controlled start, and in bulk packs
- Use MicroAmp Trays for easy sample handling and optimized results on our 0.2mL 96-well thermal cyclers
PCR, PCR and Real-Time PCR
Specifications
Certified DNA/Rnase Free | |
0.2 mL | |
Thermal Cyclers | |
Polypropylene | |
Fast | |
Domed Caps | |
Autoclavable | |
Reaction Tube |
Assorted | |
0.25 mL | |
MicroAmp™ | |
The MicroAmp™ Reaction Tubes with Caps, 0.2 mL 1000 tubes⁄package Store at RT |
|
Room Temperature | |
96 | |
1,000 Tubes |