missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Anodized Aluminum Blocks
Click to view available options
Description:
Holds 12 x 15mL Tubes
Holds 12 x 16mm Tubes
Holds 20 x 10mm Tubes
Holds 20 x 12mm Tubes
Holds 20 x 13mm Tubes
Holds 24 x 0.5mL Tubes
Holds 24 x 1.5mL Tubes
Holds 24 x 2.0mL Tubes
Holds 35 x 6mm Tubes
Holds 48 x 0.2mL Tubes
Holds 5 x 50mL Tubes
Holds 6 x 20mm Tubes
Holds 6 x 25mm Tubes
No Holes
With 96 Holes
Description
- Excellent heat transfer
- Anodized to resist thermal shock
- For holding test tubes for digital heaters
- Available to fit a range of tube counts and sizes
Specifications
Description | With 96 Holes |
For Use With (Equipment) | Test Tubes |
Material | Anodized Aluminum |
Type | Block |
Weight (Metric) | 1 kg |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'