missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Analytical Balance

Features easy to clean draft shield, upfront level indicator and selectable environmental settings Fisherbrand™ Analytical Balances are ideal for meeting the routine weighing needs of most labs.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 8.00000kg

 View more versions of this product

Product Code. 15315113

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Large draftshield with sliding top and side doors
  • Single-line LCD without backlight
  • Three-button panel with dedicated and number functions
  • RS-232 bidirectional interface
  • Up-front level indicator - no need to look in back of balance during leveling process
  • Stainless steel platform
  • Works well in harsh environments - settings can be adjusted to compensate for vibrations and other disturbances
  • Calibration lockout security loop in rear of balance
  • Optional communications software
  • Integral menu lock: a combination of software and a mechanical switch locks menus, including calibration
  • Weighing modes include weighing, parts counting and percent weighing
  • Includes AC adapter
  • Certifications: FCC, CE
  • Two year warranty
Specifications

Specifications

Internal
Backlit LCD
Analytical Balance
320 mm
3 sec.
Weighing, Percent Weighing, Parts Counting
AC Adapter, Balance power input 8/14.5 VAC 50/60 Hz
287 mm
0.1 mg
50/60 Hz
90 mm
GLP with optional printer
0.1 mg
8 to 14.5/4/8 to 20 V
4 w
320 x 196 x 287 mm
0.2 mg
196 mm
Videos
SDS
Documents
Certificates
View accessory products