missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Al-23 Multibore Round Tube, O.D.: 2.8mm, Four 0.7mm Bores, Thermo Scientific™
£16.48 - £39.90
Specifications
Chemical Name or Material | Al-23 Multibore Round Tube |
---|---|
Name Note | Four bores |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11308527
|
Thermo Scientific Alfa Aesar
032603.DM |
100 mm | N/A | ||||||
11388517
|
Thermo Scientific Alfa Aesar
032603.DR |
200 mm | N/A | ||||||
11318527
|
Thermo Scientific Alfa Aesar
032603.DT |
250 mm | N/A | ||||||
11378517
|
Thermo Scientific Alfa Aesar
032603.DW |
300 mm | N/A | ||||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Al-23 Multibore Round Tube | |
Four bores |
Safety and Handling
missing translation for 'tsca' : U
Recommended Storage : Ambient temperatures