missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Filter for Recirculating Air Filter System
asecos filter for recirculating air filter system model UFA.20.30
Brand: asecos™ 24212
Code : NEW
Additional Details : Weight : 5.00000kg
Description
- filter
- for model(s): UFA.20.30+
- Dimensions exterior: 278 x 278 x 100 mm W x D x H
Specifications
275 x 278 x 100 mm | |
Filter | |
275 mm | |
For model(s):UFA.20.30+/* |
5.262 kg | |
Activated Carbon Filter | |
100 mm | |
278 mm |