missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sigma Laborzentrifugen™ 8KBS Three Phase Air Cooled Centrifuge
A compact refrigerated floor standing centrifuge for universal use in blood banks and clinical laboratories.
Brand: Sigma Laborzentrifugen™ 10944
This item is not returnable.
View return policy
Description
- Capacity up to 6 x 1.5L or 12 blood bags in swing-out rotor
- Solid construction, suitable for continuous use
- Maintenance-free drive, high imbalance tolerance
- Speed range: 100 to 5100 rpm
- Automatic rotor identification
- Temperature adjustable between −20° to +40°C
- Stainless steel bowl
- Emergency lid release in case of a power failure
- User friendly control unit integrated in the front panel
- Guaranteed 4°C
Specifications
81 seconds | |
980 mm | |
Centrifuge | |
810 mm | |
5,100 rpm |
910 mm | |
-20°C to +40°C | |
6.5 kW | |
9 L |