missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5804/5804 R
The high-speed Eppendorf Centrifuge 5804/5804 R is a medium capacity centrifuge, ideal for molecular applications in tubes up to 250 mL. It also offers supreme versatility with the capability of taking swing-bucket and fixed-angle rotors, as well as deepwell plates.
Brand: Eppendorf™ 5804000013
4399.76 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Specifications
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
20,913 x g | |
Large, brightly lit LCD | |
200 to 14,000 rpm | |
<62 dB(A) | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, automatic imbalance recognition | |
2°C to 40°C | |
Benchtop Centrifuges | |
18.4 in. | |
13.3 in. | |
550 mm | |
230 V, 50/60 Hz (EU) | |
900 W |
4 x 250 mL | |
No | |
Without rotor | |
Centrifuge 5804 (EU-IVD), keypad | |
1 to 99 min. | |
EN 61010-1, EN 61010-2-020, EN 61000-6-1, EN 61000-3-2, EN 61000-3-3, EN 61326-1, EN 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-3, EN ISO 18113-1, EN ISO 15223-1, EN 378-1, EN 50581 (refer to manual for more details) | |
1 to 99 min., with continuous run function, short-spin | |
Yes | |
46.6 cm | |
33.7 cm | |
55 kg | |
230 V |