missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 4900 Series Thermal Transfer Printer Ribbons, Black
For use with Brady 360X-Plus II, Thermal Transfer Printers. Brady™ 4900 Series Thermal Transfer Printer Ribbons are smear resistant at high temperatures and solvent resistant.
£56.00 - £179.00
Specifications
Product Type | Printer Ribbon |
---|---|
Color | Black |
For Use With (Equipment) | Thermal Transfer Printer |
Description | Ribbon Series: 4900 |
Product Code | Brand | Length (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Width (English) | Price | Quantity & Availability | ||||
11508424
|
Brady™
035268 |
984 ft. | 3.27 in. |
£113.00
1 box |
Estimated Shipment: 15-04-2024
Log in to see stock. |
||||
10437522
|
Brady™
011511 |
360 ft. | 4 in. |
£56.00
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
11518424
|
Brady™
035269 |
984 ft. | 2.36 in. |
£78.00
1 box |
Estimated Shipment: 15-04-2024
Log in to see stock. |
||||
11528424
|
Brady™
035270 |
984 ft. | 5.12 in. |
£179.00
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
Description
- R4908, R4902, R4900, R4904 : core inside diameter is 1 in. (25.40mm), ink side out
- R4913, R4901 : core inside diameter is 0.5 in. (12.7mm)
Specifications
Printer Ribbon | |
Black | |
Thermal Transfer Printer | |
Ribbon Series: 4900 |