missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 2-Ethoxybenzoylchlorid, 98 %
Click to view available options
Menge:
25 g
100 g
Spezifikation
Spezifikation
Chemischer Name oder Material | 2-Ethoxybenzoyl chloride |
Siedepunkt | 114°C to 118°C (5 mmHg) |
Brechungsindex | 1.553 |
Menge | 100 g |
UN-Nummer | UN3265 |
Empfindlichkeit | Moisture sensitive |
Synonym | o-ethoxybenzoyl chloride, benzoyl chloride, 2-ethoxy, 2-ethoxybenzoylchloride, acmc-209jrt, 2-ethoxy-benzoyl chloride, benzoyl chloride,2-ethoxy, 2-ethoxybenzoic acid chloride, ksc491c5l, 2-ethoxybenzoyl chloride |
Formelmasse | 184.62 |
Reinheit (%) | 98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'