missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 595 Qualitative Filter Circles
Separates particles from food extracts and solids from digested environmental samples. Whatman™ Grade 595 Qualitative Filter Circles are designed for medium-fast, with medium to fine particulate retention.
£18.65 - £21.35
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 7 μm |
Filtration Speed | Approx. 80 s |
For Use With (Application) | A standard grade filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples for iCP/AAs analysis). |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10569441
|
Cytiva
10311611 |
125 mm |
£19.60
Pack of 100 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
10559441
|
Cytiva
10311610 |
110 mm |
£18.65
Pack of 100 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
10313881
|
Cytiva
10311612 |
150 mm |
£21.35
Pack of 100 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||||
Description
Cellulose filters used to determine and identify materials.- Thin filter paper
- Medium-fast
- Medium to fine particle retention
- Separates particles from food extracts
- Filters solids from digested environmental samples
Specifications
Disc | |
7 μm | |
A standard grade filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples for iCP/AAs analysis). |
Cellulose | |
Approx. 80 s | |
Grade 595 |