missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 602H Qualitative Filter Papers
Collects very small particles and removes fine precipitates. Whatman™ Grade 602H Qualitative Filter Papers are used in the beverage industry to determine residual sugar, acidic spectra, refractometric analysis and HPLC.
£38.10 - £86.80
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | <2 μm |
Filtration Speed | Approx. 375 s |
Flow Rate | Slow |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10323641
|
Cytiva
10312611 |
125 mm |
£38.10
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11355244
|
Cytiva
10312614 |
185 mm |
£59.65
Pack of 100 |
Estimated Shipment: 08-05-2024
Log in to see stock. |
|||||
11345244
|
Cytiva
10312612 |
150 mm |
£49.20
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
11365244
|
Cytiva
10312620 |
240 mm |
£86.80
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
Description
Collects very small particles and removes fine precipitates. Whatman™ Grade 602H Qualitative Filter Papers are used in the beverage industry to determine residual sugar, acidic spectra, refractometric analysis and HPLC.
Cellulose filters used with qualitative analytical techniques to determine and identify materials- Residual sugar determination
- Acidic spectra
- Refractometric analysis
- HPLC
Specifications
Disc | |
<2 μm | |
Slow | |
Grade 602 h | |
160 μm |
Cellulose | |
Approx. 375 s | |
A standard grade filter esed in sample preparation, e.g., in the beverage industry for residual sugar determination, acidic spectra, refractometric analysis, and HPLC. | |
100 Pack |