missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Tube Racks

Organize and process samples in a clearly arranged way. Eppendorf™ Tube Racks are ideal for sample processing, transport and short- to mid–term storage of samples.

Brand:  Eppendorf™ 0030123115

Code : 96

Additional Details : Weight : 1.00000kg

Product Code. 10459482

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

The racks can withstand temperatures down to -80°C, thus tubes do not have to be rearranged for storage in a freezer. Autoclavable.
  • Tubes easy to open as held at base and not at collar
  • Stackable even when loaded
  • Coupling mechanism is easy to operate
  • Connectable in all directions for flexible, simple handling
  • Non-skid, tilt resistant grip
  • 24 numbered positions
  • Writing surfaces next to the bores, on the front and at the sides Specially designed for sample processing and the short or medium term storage of samples.
Specifications

Specifications

Yes
24
Tube Rack
Tubes (1.5mL)
Yes
Videos
Documents