missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Thin-Walled PCR Tubes
Provide for rapid, even heat transfer for reliable amplifications. Fisherbrand™ Thin-Walled PCR Tubes are manufactured from virgin polypropylene.
£47.40 - £161.15
Specifications
Closure Material | Polypropylene |
---|---|
For Use With (Equipment) | PCR |
Product Type | PCR Tube |
Product Code | Brand | Volume (Metric) | Color | Closure Type | Description | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Closure Type | Description | Price | Quantity & Availability | ||
11548152
|
Fisherbrand™
|
0.2 mL | Assorted | Domed | Individual tubes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11548162
|
Fisherbrand™
|
0.2 mL | Assorted | Domed | Strip of 8 tubes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11568142
|
Fisherbrand™
|
0.2 mL | Natural | Domed | Individual tubes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11552513
|
Fisherbrand™
|
0.2 mL | Natural | Domed | Strip of 8 tubes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11598152
|
Fisherbrand™
|
0.2 mL | Assorted | Flat | Individual tubes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11522533
|
Fisherbrand™
|
0.5 mL | Assorted | Flat | Individual tubes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Available in mixed or natural colors
- Available in individual tubes or strips
- Available with a variety of caps - domed, flat, strip
Specifications
Polypropylene | |
PCR | |
PCR Tube |