missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ThermoChill III Recirculating Chillers

Reliable liquid temperature control, with cooling capacity up to 2000w/6830 BTU.

Brand:  Thermo Scientific™ 198121010000

Code : Z3

Additional Details : Weight : 72.60000kg

 View more versions of this product

Product Code. 13294839

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

  • Accessible fill port for easy filling
  • Pressure gauge located on control panel for easy viewing
  • Intuitive digital controller
  • Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
  • Removable full-low strainer ensures clean recirculating fluid
  • Locking caster for easy unit maneuvering
  • RS232 or RS485 digital communications optional
Specifications

Specifications

CE marked/UL listed
Up to 2,000 watts
1.2 gpm @ 60 psid
R134A
&plusnm;0.5°C
None
ThermoChill III, 230V/50Hz, PD-1
PD1 (Positive Displacement Pump)
5°C to 30°C
230 V
Videos
Documents
Warranty