missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Omni-Tube Plate

96 Omni-Tubes pre-assembled in a plate format for use in 0.5 mL thermal cyclers.

Brand:  Thermo Scientific™ AB0407

Code : 03

Additional Details : Weight : 0.79200kg

Product Code. 11504794

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Thermo Scientific 96 Omni-Tubes are pre-assembled in a plate format and are compatible with 0.5 mL thermal cyclers. The plate features a 300 μL maximum tube volume when used with adhesive and heat seals.
The 96 Omni-Tube Plate is made of polypropylene in a class K (100,000) cleanroom injection moulding facility.
Highlights
• 0.3 mL maximum tube volume (when used with adhesive and heat seals)
• Sealable using Adhesive Films and Foils, Heat Seals, and Flat and Domed Cap Strips
• Compatible with 0.5 mL thermal cyclers
Applications
• PCR

Specifications

Specifications

No Barcode
25 Plate
PCR Microplate
Semi
0.3 mL
0.2 mL
Certified RNase/DNase-free
Clear
Thermal Cycler
Polypropylene
96
Standard
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers