missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSpin™ 630 (36mL) Swinging Bucket Rotor

Safely perform large-volume isolations and RNA pelleting using the SureSpin 6 x 36mL Swinging-Bucket Rotor.

Brand:  Thermo Scientific™ 79368

Code : A0

Additional Details : Weight : 8.00000kg

Product Code. 12121730

  • £23439.84 / Each

Estimated Shipment
23-02-2021

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Recommended for:

Large volume subcellular particle isolations and RNA pelleting.

Specifications

Specifications

SureSpin 630 Swinging Bucket Rotor
Swinging Bucket Rotor
166,880 x g
166mm
219
25mm
Thermo Scientific™ Sorvall™ WX ultraCentrifuges
121,792 x g
Titanium
6 x 36mL
30,000rpm
76.3mm
89mm
17.4 lb. (7.9kg)
90°
76,704 x g
Videos
Documents