missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSpin™ 630 (17mL) Swinging Bucket Rotor

Increase sample security with this rotor that prevents cross-hanging of buckets.

Brand:  Thermo Scientific™ 79363

Code : A0

Additional Details : Weight : 8.00000kg

Product Code. 12111730

  • £23314.09 / Each

Estimated Shipment
23-02-2021

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Ordering Information:

Order 36 mL buckets (six) (79365), ultracrimp/clearcrimp sealing tool (03920), crimp gauge replacement (03919), extra plugs and caps (03046), tube removal tool (12826), tube racks (two) (03327) separately. Contact your Sales Representative for information.

Includes:

Rotor stand, vacuum grease, lubricant, 17mL buckets (six), extra overspeed decal (30,000rpm), bucket O-ring (six), bucket rack, instruction manual, ultracentrifuge rotor log book

Compatible with:

Thermo Scientific™ Sorvall™ Ultra Series Floor Model Centrifuge

Recommended for:

Rate zonal isolation of RNA and subcellular particles.

Specifications

Specifications

SureSpin 630 Swinging Bucket Rotor
Swinging Bucket Rotor
166,880 x g
166mm
268
16mm
Thermo Scientific™ Sorvall™ WX ultraCentrifuges
64,339 x g
Titanium
6 x 17mL
30,000rpm
64mm
102mm
17.6 lb. (8kg)
90°
Videos
Documents