Learn More
Thermo Scientific™ Super Clean™ Gas Cartridge Filters
Improve gas quality and optimize GC analysis with easy-to-use Thermo Scientific™ Super Clean™ Gas Cartridge Filters.
Brand: Thermo Scientific™ 60180-831
Code : 16
Additional Details : Weight : 0.50000kg
Description
Ensure high-purity (99.9999% or 6.0 grade) output gas for optimal GC performance using Thermo Scientific™ Super Clean™ Gas Cartridge Filters. The baseplates can be configured to individual user needs, and there is no contamination during cartridge change. Easy-to-use and cost-effective, Super Clean Gas Cartridge Filters enable fast, tool-free replacement.
Additional Product Information- Filters available to remove oxygen, moisture, or hydrocarbons
- Combi filter for removing oxygen and moisture or moisture and hydrocarbons
- Triple filter for removing oxygen, moisture, and hydrocarbons
- TUEV approved
- Maximum pressure 11bar (160psi)
- Maximum flow 7L/min
Specifications
Inert Carrier, He, H2, N2, AR, Air | |
24 g HCs (as n-butane) | |
LC/MS |
Hydrocarbon | |
Baseplate not included | |
Twin HC Filters For High-Flow Base Plate (LC/MS) |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.