missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Stainless Steel Digital Dry Bath Heater

Catalog Number 11942021
Click to view available options
Amperage:
0.63 A
1 A
Model:
Dual Block
Single Block
Description:
Euro Plug
UK Plug
This item is not returnable. View return policy
This item is not returnable. View return policy
Note: Blocks are sold separately.
TRUSTED_SUSTAINABILITY
Controller Type Microprocessor
Description UK Plug
Material Stainless Steel
Plug Type UK
Temperature Range (Metric) 5°C to 150°C
Type Dry Bath/Block
Display LED
Model Single Block
No. of Blocks 1
Temperature Accuracy ±0.3°C
Temperature Stability 0.1°C
Temperature Uniformity ±0.2°C
Dimensions (L x W x H) 20 x 26.5 x 8.3 cm
Length (Metric) 20 cm
Width (Metric) 26.5 cm
Height (Metric) 8.3 cm
Weight (Metric) 2.2 kg
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Amperage 0.63 A
Frequency 50/60 Hz
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'